AS ONE EC Plan Lens Biomicroscope Camera Set

Sebelum PPN:
Rp70.999.900
Spesifikasi
Camera Size (mm)60x60x32
Camera pixels5 million pixels
CapacitorAbbe Type N.A. 1.25 (Oil Immersion)/0.90 (Dry) for Kehler Lighting
Cylindrical TypeTilt Angle 30°
Eyepiece10x (field of view/20)
FocusingUniaxial Coarse Fine Motion System
Lighting3W (LED Kaler Lighting)
Lighting Source (VAC)100 to 240 (50/60Hz)
Microscope Body Size (mm)210x410x415
ObjectiveEC plan achromatic lens 4 x/N.A. 0.1x10 x/N.A. 0.25xS 40 x/N.A. 0.65xS 100 x/N.A. 1.25 (oil)
OpticsInfinity Color Correction (CCIS)
Overall Magnification (x)40 to 1000
Stage Size (mm)175x140
XY Stage (Travel Distance) (mm)(Left/Right) 76, (Front/Back) 50 (holds 2 slides)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It uses a high-resolution CCIS(R) optics EC-plan chromatic objective lens to provide bright and clear contrast images.
- It uses full-scale Kaler lighting to reduce heat damage to the sample.
- Digital microscope camera with excellent color reproduction.
- The operating system is placed in a low position, so you can operate it while keeping your hand on the table.
- Plug and Play simplifies device installation.
- You can write while moving the stage with the left handle.
- It comes with a USB camera for convenient saving of sample images.

Ulasan Produk

Tidak ada ulasan