SHASHIN KAGAKU Colony Counter (Penghitung Koloni)

Sebelum PPN:
Rp599.999.900 - Rp899.999.900
Spesifikasi
Camera specificationsCMOS Color
Measurable Petri Dish Size (mm)90
Measured Size (mm)0.1/90 Field of View
Measuring Time (s)About 1-3/Petri dish
Package Size (mm)470x400x740
Power Supply (V AC)100 to 240 (50/60Hz)
Size (mm)280x351x630

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Automatic measurement of samples on a petri dish, simple medium or well plate. - Uniform measurement by software prevents variation in count. - Measurement results can be output in Exele format. - Automatic correspondence. - Accurate measurement is possible even on unclear colonies or media with uneven thickness.
- Accurate measurement accuracy Accurately counts colonies of various quantities.
- Even if there is residue or precipitation, it can be counted accurately.
- Uncertainty is automatically excluded.

Ulasan Produk

Tidak ada ulasan