Microlife Brachial Sphygmomanometer

Sebelum PPN:
Rp2.199.900
Spesifikasi
AccessoriesM-L cuff, storage bag, blood pressure chart
Applicable Arm Circumference (cm)Approx. 22 to 42
Arm BeltWith Fit Detection
Automatic Power OffYes
AverageYes
Battery life (cycles)About 780
Blood Pressure Classification (level) DisplayYes
Clock DisplayYes
MaterialCuff/Nylon, Bladder/PVC
Measurement Method Oscillometric Method
Medical Device Certificate Number303AKBZX00093000
Memory (times)30
Motion DisplayYes
Package Size (mm)105x105x175
Power Supply4 AA batteries (included for testing)
Pressure Measuring Range (mmHg)0 to 299
Pulse Interval Variation MarkYes
Pulse Measuring Range (beat/min)40 to 199
Size (mm)130x90x60.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It has been proven in clinical trials to meet international accuracy standards such as AAMI, BIHS, and ESH.
- It has been tested in clinical trials for use in a variety of patients, including pregnant women and patients with diabetes.
- The cuff's fit-detection feature lets you know if the cuff is being worn correctly.
- Application of standard included cuff Not only has wide arm circumference, but S cuff is also available separately to accommodate a wide range of arm circumference.

Ulasan Produk

Tidak ada ulasan