3M Abrasive Wrapping Film #4000

Sebelum PPN:
Rp999.900
Spesifikasi
ColorPeach
Grain Size (mesh)#4000
Grain Size (µm)3.0
MaterialAluminium Oxide
Package Size (mm)115x280x5
Size (mm)216x280
Thickness (µm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ultrafine particles are applied to a polyester film of uniform thickness, giving a fine and beautiful finish.
- Can be used for both water and oil resistance, dry and wet.
- Suitable for polishing precision equipment parts and precision finish polishing of all parts and members.

Ulasan Produk

Tidak ada ulasan