Seisa Coupling GC-CCMH Series Double Side Cover Type (Kopler)

Sebelum PPN:
Rp209.999.900
Spesifikasi
Outer Diameter A (mm)560
Dimension B (mm)385
Dimension C (mm)22
Dimension F (mm)472
Dimensions k (mm)187
Dimensions m (mm)89
Allowable Deviation Angle (°)2
Allowable Torque (N m)408000
Dimension L1 (mm)265
Dimension S (mm)6.5
KindsGear Type
MaterialS45C
Maximum Rotation Speed (rpm)1360
Overall Length E (mm)552
Shaft Diameter d (mm)190 to 280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GC couplings are made up of an internal spur gear on the coupling case and an external spur gear with crowning on the coupling center that meshes with each other. They use an involute tooth profile, and the tooth tips and roots have a special shape that takes into account inclination and lubrication, so even if there is some inclination between the case and the center, they rotate at a constant speed and transmit power smoothly.
Warning
Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan