FLUKE Networks Simplifiber Pro Multimode Fiber Verification Kit

Sebelum PPN:
Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke Networks FTK1200 SimpliFiber Pro Multimode Fiber Verification Kit with Visifault

Simplifiber Pro 850/1300 Multimode Verification Kit with Visifault
Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves measurements from both wavelengths into one record
CheckActive feature emits an audible tone and displays an icon when a live fiber is detected, eliminating the need to set up a measurement
FindFiber Remote ID enables one individual to quickly identify cable connections or routings (especially useful at patch panels), eliminating the need for multiple technicians on opposite ends of a fiber link to match color combinations
Min/Max capability automates precision tracking of intermittent power fluctuations
Large internal memory save 1000 results which enables

SimpliFiber Pro Optical Fiber Test Kits provide you with all the tools you need to help you verify proper installation and maintain fiber-optic cabling systems. Available in kits or a la carte, these tools are simple and effective and provide you with the capability to measure loss and power levels, locate faults and polarity issues, and inspect connector end-faces.

A system approach
SimpliFiber Pro is a product suite that allows you to match products and functionality to your needs. SimpliFiber Pro is made up of five unique fiber platforms: the power meter, the multimode source, two singlemode sources, and the FindFiber Remote ID source. Each platform has uniquely competitive features, bundled in convenient kits, to meet the needs of today's technicians.

The optical power meter is included in all kits and is calibrated for accuracy at six different wavelengths (850, 1300, 1310, 1490, 1550, 1625). The meter features the ability to save a reference power level, allowing a direct display of fiber loss. It also has an intuitive four-button panel, a large LCD display screen, and a serial port. The meter's single connector permits simple network connection and straightforward reference power measurement. Interchangeable connector adapters are available in the most popular connector styles.

User-friendly
Although they are effective as separate tools, the SimpliFiber Pro optical power meter and sources are engineered to work together. The automatic wavelength-sensing feature of the meter identifies the source wavelength and sets itself appropriately so you do not have to. This simplifies multi-wavelength tests and saves them at each wavelength to prevent costly measurement errors. The compact SimpliFiber Pro optical power meter and sources are durable and rugged. They feature impact-resistant covers and a compact, ergonomic shape for a comfortable and secure grip. Long battery life assures hours of trouble-free operation.

Verify optical loss and power levels
The SimpliFiber Pro optical power meter is calibrated for accuracy at 850 nm, 1300 nm, 1310 nm, 1490 nm, 1550 nm, and 1625 nm. The meter features the ability to save a reference power level, allowing a direct display of fiber loss. It has an intuitive four-button panel, a large LCD display screen, and a USB port to upload test results to a PC running LinkWare Cable Test Management Software. SimpliFiber Pro sources include a dual-wavelength 850/1300 nm source, a dual-wavelength 1310/1550 nm source, and a dual-wavelength 1490/1625 nm source. The FindFiber Remote ID sources transmit at 1310 nm.

Conduct pre-testing with minimal resources
The FindFiber Remote ID source is a new platform in the Fluke Networks family. When used with the optical power meter, these remote ID sources allow for quick and easy cable-routing identification.

The FindFiber remote ID sources allow you to identify the physical location of cabling runs to ensure polarity and the correct location on each fiber drop (Figure 1 and Figure 2). This time-saving feature enables a single technician to quickly perform double-ended testing-ideal for pre-testing a job site before any adds, moves, or changes.
Feature
- Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves measurements from both wavelengths into one record
- CheckActive feature emits an audible tone and displays an icon when a live fiber is detected, eliminating the need to set up a measurement
- FindFiber Remote ID enables one individual to quickly identify cable connections or routings (especially useful at patch panels), eliminating the need for multiple technicians on opposite ends of a fiber link to match color combinations
- Min/Max capability automates precision tracking of intermittent power fluctuations
- Large internal memory save 1000 results which enables

Ulasan Produk

Tidak ada ulasan