FLUKE Networks Simplifiber Pro Basic Singlemode Verification Kit

Sebelum PPN:
Rp149.999.900
Spesifikasi
Test Result Saving Capacity1000
Wavelength Extends (nm)1310 and 1550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke Networks FTK2000 SimpliFiber Pro Singlemode Fiber Verification Kit. Today's high-bandwidth premises networks depend on a reliable fiber optic infrastructure. Proper installation and maintenance of fiber cabling is imperative for minimizing network downtime. Whether you require basic fiber verification capabilities, advanced troubleshooting and inspection, or documented loss and power measurements, Fluke Networks' SimpliFiber Pro Optical Power Meter and Fiber Test Kits are the best first-line fiber instruments to meet your needs, and includes a 1310/1550 nm singlemode fiber souce.

SimpliFiber Pro Optical Power Meter and Fiber Test Kits include all the tools necessary to verify and troubleshoot optical fiber cabling systems, measure loss and power levels, and inspect and clean connector end-faces. Replacing the popular SimpliFiber series, these next generation optical loss test kits boast industry-leading functions such as dual-wavelength testing and automatic-wavelength detection, in addition to unique features such as CheckActive, FindFiber, and Min/Max. With such advanced, yet easy-to-use, capabilities that reduce test times, SimpliFiber Pro is simply the best first-line fiber test kit on the market.
Feature
- Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves measurements from both wavelengths into one record
- CheckActive feature emits an audible tone and displays an icon when a live fiber is detected, eliminating the need to set up a measurement
- FindFiber Remote ID enables one individual to quickly identify cable connections or routings (especially useful at patch panels), eliminating the need for multiple technicians on opposite ends of a fiber link to match color combinations
- Min/Max capability automates precision tracking of intermittent power fluctuations
- LinkWare Cable Test Management software helps to analyze test results and create professional test reports
- Various kit configurations for all “first line” fiber handling needs, including fiber verification, inspection, and cleaning - all housed in a professional, rugged carrying case

Ulasan Produk

Tidak ada ulasan