FLUKE Networks Pro3000 Tone Generator
#Grup produk P111162154
Spesifikasi
| Alternating Frequency (Hz) | 1000/1500 (nominal) |
|---|---|
| Battery | 9V alkaline |
| Case Dimensions (inch) | 2.7x2.4x1.4 |
| Output Power in Tone Mode (dBm) | 8 (into 600ohms) |
| Output Voltage Level in Continuity Mode (Vdc) | 8 (with fresh battery) |
| Over Voltage Protection (Vdc) | 60 (in Toner/Polarity Mode) |
| Solid Frequency (Hz) | 1000 (nominal) |
| Temperature (°C) | (Operating) -20 to 60, (Storage) -40 to 70 |
| User Interface | Slide switch selects Continuity or Tone Mode; Push button switch selects SOLID, ALT or OFF; Tone mode LED; Continuity/Polarity LED |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Pro3000 Tone and Probe Series provides clear and precise tracing of communication cabling. The innovative filtered probe obstructs signal interference present in the environment (caused by power cables and lighting) when listening for tone. The probe's powerful speaker makes tracing cables through drywall, wood or other enclosures quick and easy.
The Pro3000 toner's patented SmartTone technology (with five different tones for exact pair identification) allows the technician to identify individual pairs. The tone generator is also capable of sending tone up to 10 miles (16 kilometers) on most cables! The angled-bed-of-nails clips allow easy access to individual wires, and the RJ-11 connector is ideal for use on telephone jacks. Attach the nylon pouch to your belt, and you will be equipped for any wire identification job.
Pro3000 Capability
Use the SmartTone capability of the Pro3000 Analog Tone Generator to identify the right pair. When touching the wires together and momentarily shorting the far end of a cable pair, the SmartTone technology will change the cadence of the tone generated. This tone change you hear through the probe positively verifies the correct wire pair. SmartTone provides five distinct tones for exact pair identification.
Pro3000 Design
The Pro3000's ergonomic sleek design is easy to handle and use. The large speaker on the probe makes the tone easier to hear through walls, enclosures, wood or plaster. A recessed on/off button helps prevent the probe from accidentally being turned on in the pouch. It accommodates a headset (sold separately) for use in noisy environments.
The Pro3000 toner's patented SmartTone technology (with five different tones for exact pair identification) allows the technician to identify individual pairs. The tone generator is also capable of sending tone up to 10 miles (16 kilometers) on most cables! The angled-bed-of-nails clips allow easy access to individual wires, and the RJ-11 connector is ideal for use on telephone jacks. Attach the nylon pouch to your belt, and you will be equipped for any wire identification job.
Pro3000 Capability
Use the SmartTone capability of the Pro3000 Analog Tone Generator to identify the right pair. When touching the wires together and momentarily shorting the far end of a cable pair, the SmartTone technology will change the cadence of the tone generated. This tone change you hear through the probe positively verifies the correct wire pair. SmartTone provides five distinct tones for exact pair identification.
Pro3000 Design
The Pro3000's ergonomic sleek design is easy to handle and use. The large speaker on the probe makes the tone easier to hear through walls, enclosures, wood or plaster. A recessed on/off button helps prevent the probe from accidentally being turned on in the pouch. It accommodates a headset (sold separately) for use in noisy environments.
Feature
- SmartTone technology- Send tone signal up to 10 miles on most cables
- Line cord features angled bed-of-nails clips and ruggedized RJ-11 plug for direct access to phone and data jacks without adapters
- External switch allows selection of solid or alternating tone options, indicated with solid or flashing LEDs
- Continuity testing
- Line polarity confirmation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
