FLUKE Networks MS-POE Industrial Ethernet Tester
#Grup produk P111161632
Sebelum PPN:
Rp66.999.900 - Rp75.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Altitude (m) | 4000; (Storage) 12000 |
|---|---|
| Cable Tests | Measures length, verifies wiremap, identifies remote ID locators, and detects Ethernet ports. MicroScanner PoE also shows HIGH Ω when the resistance of the cable is more than 12.5 Ω. Displays results on one screen. |
| Cable Types Tested | Twisted pair: UTP, FTP, SSTP |
| Dimensions (inch) | 3x6.4x1.4 |
| Display | Monochrome LCD with backlight |
| EMC | IEC 61326-1 |
| Ethernet Port Detection | (MicroScanner PoE) Detects the advertised speed of 802.3 Ethernet ports with speeds of 10 Mbps, 100 Mbps, 1 Gbps, 2.5 Gbps, 5 Gbps, and 10 Gbps. |
| Length Test Range/Resolution (m) | 460/0.3 |
| Length Test Typical Accuracy (m) | ± 4% or 0.6 whichever is greater. NVP uncertainty is an additional error |
| Operating Relative Humidity (%RH without Condensation) | 90 (10 to 35°C); 75 (35 to 45°C) |
| Operating Temperature (°C) | 0 to 45 |
| PoE | (MicroScanner PoE) Solicits and detects the presence of 802.3af, at, bt, and UPOE (Cisco's Universal Power over Ethernet) compatible PoE devices |
| Power Battery Type | 2 AA (NEDA 15A, IEC LR6) alkaline batteries |
| Safety | IEC 61010-1 3rd Edition |
| Shock and Vibration | Random, 2g, 5Hz-500Hz (Class 2); 1m drop test with and without wiremap adapter attached |
| Storage Temperature (°C) | -20 to +60 |
| Test Connectors | Shielded 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs. |
| Tone | Generates IntelliTone and normal analog toning signals |
| Wiremap Test | Detects single-wire faults, shorts, miswires, split pairs, and up to seven far-end adapter IDs. The wiremap is drawn with proportional length to visually indicate the approximate location of faults. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- MicroScanner PoE Cable Verifier with Industrial Ethernet adapter
- Save time by locating faults in 2 or 4 pair cables running EtherNet/IP, PROFINET, MODBUS and other ethernet protocols in 4 seconds
- Diagnoses of the most common faults displayed on the large backlit screen
- Identify exactly where the fault is in meter or feet
- Save time by locating faults in 2 or 4 pair cables running EtherNet/IP, PROFINET, MODBUS and other ethernet protocols in 4 seconds
- Diagnoses of the most common faults displayed on the large backlit screen
- Identify exactly where the fault is in meter or feet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
