FLUKE Networks MS2 Industrial Ethernet Tester

Sebelum PPN:
Rp63.999.900
Spesifikasi
Altitude (m)4000; (Storage) 12000
Cable TestsMeasures length, verifies wiremap, identifies remote ID locators, and detects Ethernet ports. Displays results on one screen.
Cable Types Tested(Twisted Pair) UTP, FTP, SSTP; (Coaxial (MicroScanner2)) 75Ω, 50Ω, 93Ω
Dimensions (inch)3x6.4x1.4
DisplayMonochrome LCD with backlight
EMCIEC 61326-1
Ethernet Port Detection(MicroScanner2) Detects the advertised speed of 802.3 Ethernet ports with speeds of 10 Mbps, 100 Mbps, and 1 Gbps.
Length Test Range/Resolution (m)460/0.3
Length Test Typical Accuracy (m)± 4% or 0.6 whichever is greater. NVP uncertainty is an additional error
Operating Relative Humidity (%RH without Condensation)90 (10 to 35°C); 75 (35 to 45°C)
Operating Temperature (°C)0 to 45
PoE(MicroScanner2) Solicits and detects the presence of 802.3af compatible PoE (Power over Ethernet) devices
Power Battery Type2 AA (NEDA 15A, IEC LR6) alkaline batteries
SafetyIEC 61010-1 3rd Edition
Shock and VibrationRandom, 2g, 5Hz-500Hz (Class 2); 1m drop test with and without wiremap adapter attached
Storage Temperature (°C)-20 to +60
Test ConnectorsShielded 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs. MicroScanner2: F-connector for coaxial cable.
ToneGenerates IntelliTone and normal analog toning signals
Wiremap TestDetects single-wire faults, shorts, miswires, split pairs, and up to seven far-end adapter IDs. The wiremap is drawn with proportional length to visually indicate the approximate location of faults.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan