FLUKE Networks Microscanner2 Termination Test Kit
#Grup produk P111161456
Spesifikasi
| %RH without Condensing | 75% (35 to 45°C) |
|---|---|
| Altitude (m) | 4000 |
| Altitude Storage (m) | 12000 |
| Battery Life (hour) | 20 (Typical Use) |
| Battery Type | 2 AA (NEDA 15A, IEC LR6) alkaline batteries |
| Cable Tests | wiremap to TIA-568A/B standards, remote ID locators; displays results on one screen |
| Cable Tests (m) | 460 (with resolution to 0.3) |
| Calibration | User-configurable NVP for twisted pair and coax; determines actual NVP with known length of cable |
| Dimensions (inch) | 3x6.4x1.4 |
| Display | Monochrome liquid crystal display (LCD) with backlight |
| EMC | EN 61326-1 |
| Ethernet Port Test | Advertised speed of 802.3 Ethernet ports (10/100/1000) |
| Operating Humidity (%) | 90 (10 to 35°C) |
| Operating Temperature (°C) | 0 to 45 |
| Other Compatible Battery Types | 2 AA photo lithium, NIMH, NICAD |
| PoE Detection | Solicits and detects the presence of 802.3af compatible PoE (Power over Ethernet) devices |
| Safety | EN 61010-1 2nd Edition |
| Shock Vibration | Meets requirements for MIL-PRF-28800F for Class 2 random vibration; 1 m drop test with and without wiremap adapter attached |
| Storage Temperature (°C) | -20 to +60 |
| Test Connectors | (Twisted-pair) UTP, FTP, SSTP 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs; (Coax) F-connector for 75 O, 50 O, 93 O cables |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Raising cable verification to a higher power
Rule out service problems fast
Today's communications technicians have a lot more problems to deal with than just the cabling. They have to rule out a whole host of potential cable and service issues before determining the cause of a connection problem. Is there telephone voltage? What's the polarity? Is there an Ethernet switch at the far end? Is PoE available? MicroScanner2 acknowledges this, giving technicians high power vision to verify today's most common voice, data, and video services. That means faster, more comprehensive troubleshooting.
Reduce test time and user error
Yesterday's cable verification testers force users to toggle between different modes (up to four) to view all test results. This not only slows the test process, but also causes user frustration and error. MicroScanner2 has defied this convention by displaying key test results - wiremap, pair lengths, distance to fault, cable ID, and far-end devices - all on one screen.
Eliminate awkward test adapters
Tired of losing or breaking all the adapters needed for testing the various voice, data, and video media types? MicroScanner2 makes these adapters things of the past with builtin RJ11, RJ45, and coax support. Both the main unit and the far-end identifiers can be used to test telephone jacks, Ethernet jacks, and CATV outlets right out of the box.
Rule out service problems fast
Today's communications technicians have more problems to deal with than just the cabling. They have to rule out a whole host of cable and service issues before determining the cause of a connectivity problem. Is there telephone voltage? What's the polarity? Is there a switch at the far end? Is PoE available? MicroScanner2 gives technicians high power vision to verify today's most common voice, data, and video services.
Locate elusive cables in seconds
MicroScanner2 features built-in IntelliTone digital and analog toning to precisely locate virtually any cable or wire pair, regardless of work environment. Use digital mode to locate high-grade data cabling (Cat 5e/6/6a) in bundles, or at switches, patch panels, or wall outlets. Or, use analog mode on voice-grade cabling (Cat 3 and below), as well as coax, security/alarm, and speaker wiring.
Repair or replace tools less often
With all the abuse you put your tools through, you can't afford for them to be delicate. MicroScanner2 features a rubber wrap-around holster that makes it the right tool for even the toughest jobs. Toss it into your toolbox. Drop it from a ladder. It can handle it. Plus, it now comes standard with a vinyl carry pouch for enhanced protection and convenience.
High power vision into voice/data/video cabling
For more than a decade, cabling installation and maintenance technicians have relied on MicroScanner to verify terminations and troubleshoot continuity faults. A lot has changed in the cabling world since the original MicroScanner was introduced. Industry economics require that installations be done fast and accurately with no callbacks. And converging voice, data, and video technologies have given rise to new requirements for service testing and multimedia support.
MicroScanner2 recognizes these trends and presents a much-needed revolution to the way testing is done. It streamlines every aspect of the verification job. From its time-saving user interface and integrated multimedia support to its expanded service detection capabilities, MicroScanner2 gives technicians the power to perform their jobs faster and more accurately than ever.
High power vision to verify voice/data/ video cabling and services. That's Network SuperVision. That's Fluke Networks' promise to you.
Rule out service problems fast
Today's communications technicians have a lot more problems to deal with than just the cabling. They have to rule out a whole host of potential cable and service issues before determining the cause of a connection problem. Is there telephone voltage? What's the polarity? Is there an Ethernet switch at the far end? Is PoE available? MicroScanner2 acknowledges this, giving technicians high power vision to verify today's most common voice, data, and video services. That means faster, more comprehensive troubleshooting.
Reduce test time and user error
Yesterday's cable verification testers force users to toggle between different modes (up to four) to view all test results. This not only slows the test process, but also causes user frustration and error. MicroScanner2 has defied this convention by displaying key test results - wiremap, pair lengths, distance to fault, cable ID, and far-end devices - all on one screen.
Eliminate awkward test adapters
Tired of losing or breaking all the adapters needed for testing the various voice, data, and video media types? MicroScanner2 makes these adapters things of the past with builtin RJ11, RJ45, and coax support. Both the main unit and the far-end identifiers can be used to test telephone jacks, Ethernet jacks, and CATV outlets right out of the box.
Rule out service problems fast
Today's communications technicians have more problems to deal with than just the cabling. They have to rule out a whole host of cable and service issues before determining the cause of a connectivity problem. Is there telephone voltage? What's the polarity? Is there a switch at the far end? Is PoE available? MicroScanner2 gives technicians high power vision to verify today's most common voice, data, and video services.
Locate elusive cables in seconds
MicroScanner2 features built-in IntelliTone digital and analog toning to precisely locate virtually any cable or wire pair, regardless of work environment. Use digital mode to locate high-grade data cabling (Cat 5e/6/6a) in bundles, or at switches, patch panels, or wall outlets. Or, use analog mode on voice-grade cabling (Cat 3 and below), as well as coax, security/alarm, and speaker wiring.
Repair or replace tools less often
With all the abuse you put your tools through, you can't afford for them to be delicate. MicroScanner2 features a rubber wrap-around holster that makes it the right tool for even the toughest jobs. Toss it into your toolbox. Drop it from a ladder. It can handle it. Plus, it now comes standard with a vinyl carry pouch for enhanced protection and convenience.
High power vision into voice/data/video cabling
For more than a decade, cabling installation and maintenance technicians have relied on MicroScanner to verify terminations and troubleshoot continuity faults. A lot has changed in the cabling world since the original MicroScanner was introduced. Industry economics require that installations be done fast and accurately with no callbacks. And converging voice, data, and video technologies have given rise to new requirements for service testing and multimedia support.
MicroScanner2 recognizes these trends and presents a much-needed revolution to the way testing is done. It streamlines every aspect of the verification job. From its time-saving user interface and integrated multimedia support to its expanded service detection capabilities, MicroScanner2 gives technicians the power to perform their jobs faster and more accurately than ever.
High power vision to verify voice/data/ video cabling and services. That's Network SuperVision. That's Fluke Networks' promise to you.
Feature
- Displays cable length, wiremap, cable ID, and distance to fault on one screen- Detects today's media services, including 10/100/1000 Ethernet, POTS, and PoE
- Locates virtually any cable or wire pair with IntelliTone digital and analog toning
- Tests all common media types, including RJ11, RJ45, Coax, with no adapters
- Rubber over mold enhances grip and increases ruggedness
- "Oversized" backlit LCD makes results crystal clear in any work environment
- Magnetic Strap attachment allows technicians to keep their hand's free and their tester safe from potential drops and accidents with its strong rare earth magnet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
