FLUKE Networks Fiberinspector Pro V2

Sebelum PPN:
Rp159.999.900
Spesifikasi
BatteryLithium ion battery pack, 7.2 volts
Battery Life (hour)11 (with Inspection probe attached)
CertificationsCE
Charging Time (hour)Tester Off = 4 (from 10% to 90% capacity); Tester On = 6 (from 10% to 90% capacity with the tester on)
Dimensions (inch)Approx. 6.75x1.5 (without adapter tip)
EMCEN 61326-1
Field of View (µm)(Horizontal) 425; (Vertical) 320
Integrated Wi-FiMeets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
Light SourceBlue LED
Minimum Detectable Particle Size (µm)0.5
Non-Operating Temperature (°C)-30 to 60
Operating Altitude (m)4000; 3200 (with ac adapter)
Operating Temperature (°C)-18 to 45
Power SourceVersiv Mainframe
Resolution (Pixel)2M
Storage Altitude (m)12000
Temperature Range (°C)(Operating) 0 to +50; (Storage) -20 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eliminate the #1 cause of fiber failure
End-face contamination is a leading cause of fiber failures. Dirt and contaminant cause insertion loss and back-reflection that inhibits optical transmission and causes havoc with transceivers. Fiber loss and OTDR testing can expose this problem, but in many cases, dirty connections make fiber testing time consuming and inaccurate.
Since dirt can be an issue before, during, or after fiber optic certification testing, and migrate from one end-face to another upon mating, both sides of any connection must always be cleaned and inspected.
Further, mating contaminated connectors can cause permanent damage as microscopic debris is crushed between end-faces in physical contact. Even factory terminated patch cords or pigtails must be inspected as protective caps do not keep end-faces clean. Avoiding this common cause of failure, starts with inspecting the end-face and eliminating any contamination before insertion into a bulkhead or piece of equipment.

Overview
The FI2-7000 FiberInspector Pro enables you to quickly inspect and certify fiber end-faces inside ports or patch cords. Its 2-second automated PASS/FAIL certification eliminates human subjectivity and enables anyone to become a fiber inspection expert.

Fiber Inspection Certification
Certify your fiber end-faces to industry standards - IEC 61300-3-35. Or if you prefer, you can manually grade your end-faces.

Defects that fail the standard's requirements are colored Red
Defects that pass the standard's requirements are colored Green

Store End-face Images
Store both end-face images of a fiber directly in your Versiv test results. Combine end-face images with CertiFiber Pro OLTS and/or OptiFiber Pro OTDR test results for the complete history of your fiber cablinghealth.

Built on the Versiv Platform
The FI-7000 is built on the Versiv Cable Certification Platform which enables you to easily add optical loss (OLTS) and Optical Time Domain Reflectometry (OTDR) or even twisted pair copper or network analysis functionality to FI-7000. Product add-on kits are available for the DTX CableAnalyzer, CertiFiber Pro OLTS, OptiFiber Pro OTDR and OneTouch AT Network Assistant.

Versiv's ProjX System
ProjX manages jobs from setup to systems acceptance, ensuring that all tests are completed correctly. Enter the testing details for a job once, and ProjX stores them in a project file with a name the whole team can understand. Change modules or jobs without having to re-enter details. Support multiple testers on the same job by sharing project files via USB sticks or email.

Taptive User Interface
Now you can test across multiple media types and requirements as easy as using a smartphone. Simply, select the job you're working on, and the large display confirms the test that needs to be performed. Taptive helps you tap into the overall cabling infrastructure faster and more easily.

LinkWare Management System
Leveraging the popular and multi-featured LinkWare management software application, FI-7000 FiberInspector Pro users can easily access the ProjX management system data, generate reports, and upgrade the software in their testers. Project Managers have full capabilities to manage workflow and consolidate test results. Users can provide the finishing touch by adding their company logo to the report and offer it unaltered to their customers for system acceptance purposes. Keep your business tools simple, no matter which Fluke Networks copper or fiber tester you are using, LinkWare is the software package that reports it all.

PASS/FAIL Fiber End-face Grading
The FI-7000's PASS/FAIL fiber end-face grading is available to all Versiv owners. It is included in Versiv firmware v3.0 and higher. To enjoy this free fiber end-face grading, just download the latest Versiv firmware and create a new Project using FiberInspector as the test.


In The Box:
Versiv Mainframe
USB Fiber Inspection Video Probe with 4 tips in a box (LC, FC/SC bulkhead, 1.25 and 2.5mm universal)
Blank Module to protect the mainframe's rear connector
AC Charger
Shoulder Strap
USB Interface Cable
Versiv Open Source Software CD
Getting Started Guide
Soft Carrying Case
Feature
- Quickly inspect and certify fiber end-faces inside ports or patch cords
- Automated Pass/Fail acceptance testing of fiber end-faces 
- Graphical indication of problem areas due to contamination, pits, chips, and scratches 
- Large touchscreen for pinch and zoom 
- Certify to industry standards - IEC 61300-3-35 
- No more confusion about whether the fiber is good or bad 
- Eliminate human subjectivity from end-face measurements
- Save end-face views during certification process 
- Reduce fiber inspection time with 2-second grading

Ulasan Produk

Tidak ada ulasan