FLUKE Networks Fiber Quickmap Kit;Multimode Fault Finder

Sebelum PPN:
Rp99.999.900
Spesifikasi
Altitude (m)3000
Battery Type2 AA alkaline batteries (no battery charger)
ConnectorRemovable/Cleanable SC Adapter, UPC Polish
Detection of Loss Incidents (dB)0.70 default threshold (user-configurable from 0.5 to 6.1 in 0.2 increments)
Detection of Reflective Incidents (dB)-35 default threshold (User selectable: -20 to -45 in 5 increments)
Distance Accuracy (0 to 1500m) (m)± (1 + 0.1 % x length) for reflective incidents 1; ± (3 + 0.1 % x length) for non-reflective incidents 2
Dynamic Range (dB)>11
Fiber Types Tested (µm)50/125 or 62.5/125 (Multimode)
Index of Refraction Range1.45 to 1.5 (Factory Default is 1.496)
LCD TypeBacklit Black and White (Segments)
Laser ClassificationClass 1 CDRH Complies to EN 60825-2
Live Fiber DetectionDetects optical signals from 600nm to 1050nm and shows ACTIVE LINE if a signal is there. Looks for a signal every 3 seconds after the first detection. +7 dB maximum input power
Max. Distance (m)1500
Max. Number of Incidents Shown9
Non-Operating Temperature (°C)-20 to 60
Operating Relative Humidity (without Condensation) (%)95 (10 to 35°C); 75 (35 to 40°C); Uncontrolled <10°C
Output Wavelengths (nm)850 ± 10
Shock1 meter drop test
Testing Speed (s)< 6 (Typical)
VibrationRandom, 5Hz to 500Hz, MIL-PRF-28800F CLASS 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Locate Faults beyond the range of a Visual Fault Locator (VFL)
VFLs work well for exposed lengths of fiber near a patch panel by illuminating bad connections and breaks. They are not very helpful for cable runs more than a few meters, or when the cable is not visible or accessible, or when the laser light can't penetrate the jacket.
Optical Time Domain Reflectometers (OTDR) provide graphical data and analysis along the entire length of a cable, way beyond the reach of a VFL, but they can be expensive and require more time and skill to operate.
Fiber OneShot PRO and Fiber QuickMap fill the gap between a VFL and an OTDR. These models have the simplicity of a VFL, and provide distance and power information on high losses, breaks, and the end of the fiber. They also identify live fiber.

Includes multimode fiber fault locator unit
Screw on interchangeable SC adapter
UPC-UPC 2-meter patch cord
Carrying case
4-language Quick Reference Guide (manuals in 9 languages available on-line)
Safety instruction manual
Batteries
Feature
- Locate severe bends, high-loss splices, breaks and dirty connectors in singlemode fiber
- Measure and locate high-loss splices
- Locate the end of a fiber
- Find potential sources of high bit error rates caused by reflectance from dirty or poor connections
- Detects live optical signals before it begins testing
- Quick set-up. Connect your fiber and press the Test button. No lengthy set-up necessary
- Find problems quickly. Six-second test time—no more blind troubleshooting that can waste hours
- Change the Index of Refraction (IOR) to improve fiber length accuracy
- Visible in dark areas. Backlighted display turns off automatically
- Removable SC adapter is easily cleaned
Use
- Measure and locate high-loss splices
- Measure and locate high loss connections and breaks
- Locate the end of a fiber
- Find potential sources of high bit error rates caused by reflectance from dirty or poor connections
- Detects live optical signals before it begins testing

Ulasan Produk

Tidak ada ulasan