FLUKE Networks D814 Impact Tool with Bix & Eversharp 66/110 Cut Blade

Sebelum PPN:
Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke Networks 10055503 D814 Impact Tool with BIX and Eversharp 66/110 Cut Blade
The D814 Impact Tool is a deluxe, all-in-one, telecom punchdown tool and comes with the 66/110 blade. Impact wheel has high and low settings.
Automatic spring mechanism provides the right impact to seat and/or terminate wires.

Make effortless, uniform connections with Fluke Networks D814, all-in-one, telecom punchdown tool. Its adjustable impact wheel has high and low settings for any type of termination. Automatic spring mechanism provides right impact to seat and/or terminate wires. Compartment at the end of the tool stores an extra blade.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Accepts standard industry blades
- Convenient blade storage built into the handle
- Adjustable spring impact mechanism allows low impact for 24/26 gauge wire or high impact for 22-gauge wire
- Easy blade insertion, locks in place

Ulasan Produk

Tidak ada ulasan