FLUKE Networks Copper/Fiber Basic Technicians Kit (MS2-100 + FTK-KIT)
#Grup produk P111159813
Spesifikasi
| Altitude (m) | 4000; (Storage) 120000 |
|---|---|
| Cable Tests | wiremap to TIA-568A/B standards, remote ID locators; displays results on one screen |
| Calibration | User-configurable NVP for twisted pair and coax; determines actual NVP with known length of cable |
| Data Storage | 1000 records, multiple wavelengths per record |
| Dimensions (inch) | 3x6.4x1.4 |
| Display | Monochrome liquid crystal display (LCD) with backlight |
| Display Update Rate | 1 reading per second |
| Ethernet Port Test | Advertised speed of 802.3 Ethernet ports (10/100/1000) |
| External Interface | USB, 2.0 full speed |
| Modes | CW, 2 kHz modulated, Auto-wavelength |
| Optical Output Connector | Fixed SC |
| PoE Detection | Solicits and detects the presence of 802.3af compatible PoE (Power over Ethernet) devices |
| Power Display Units | dBm, mW, µW |
| Power Requirement | 2 AA Alkaline batteries |
| Safety | EN 61010-1 2nd Edition |
| Shock Vibration | Meets requirements for MIL-PRF-28800F for Class 2 random vibration; 1 m drop test with and without wiremap adapter attached |
| SimpliFiber Pro Calibrated Wavelengths (nm) | 850, 1300, 1310, 1490, 1550, 1625 |
| SimpliFiber Pro Detector Type | InGaAs |
| SimpliFiber Temperature Range (°C) | (Operating) -10 to 50; (Storage) -20 to 50 |
| Test Connectors | (Twisted-pair) UTP, FTP, SSTP 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs; (Coax) F-connector for 75 Ω, 50Ω, 93Ω, cables |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Displays cable length, wiremap, cable ID, and distance to fault on one screen- Detects today's media services, including 10/100/1000 Ethernet, POTS, and PoE
- Locates virtually any cable or wire pair with IntelliTone digital and analog toning
- Tests all common media types, including RJ11, RJ45, Coax, with no adapters
- Rubber over mold enhances grip and increases ruggedness
- "Oversized" backlit LCD makes results crystal clear in any work environment
- Magnetic Strap attachment allows technicians to keep their hand's free and their tester safe from potential drops and accidents with its strong rare earth magnet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mlP111159813-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
