FLUKE Networks Cableiq Residential Qualifier Kit

Sebelum PPN:
Rp92.999.900
Spesifikasi
Battery Life (hour)20 (Typical use, without backlight)
Cable Types SupportedUTP, STP, FTP, SSTP, RG6, RG59, audio and security
Dimensions (inch)7x3.5x1.75
Other Battery Types Supported4AA photo lithium, NIHM, NICAD
Power Battery Type4 AA (NEDA 15A, IEC LR6) alkaline batteries
Qualification Autotests1000BASE-T, 100BASE-TX, 10BASE-T, VoIP, 1394b S100, TELCO, Wiremap only, Coax
Results StorageUp to 250 qualification test results
WiremapCan detect single wire faults and supports MultiMap mode with up to seven remote office identifiers. Draws proportional wire length to breaks. Detects split pairs.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CableIQ Qualification Tester
The CableIQ Residential Qualifier Kit is designed for residential installers who need to document that cabling systems were installed properly and will perform reliably. It quickly qualifies home cabling networks to support voice, VoIP, 10/100/1000 Ethernet, and CATV. With included adapters, it replaces multiple tools for testing and troubleshooting all voice, data, audio/video, coax, and security wiring. Included CableIQ Reporter software allows installers to begin generating professional test reports immediately.
First Cabling Bandwidth Tester for Network Technicians
As an IT professional, you have a tough balancing act. You're an on-the-spot problem solver. And you've got your eye on future enhancements, seamlessly upgrading the network to higher speeds, while optimizing the current infrastructure. All this without adding staff and while working with smaller budgets.

That's why Fluke Networks designed CableIQ - an easy-to-use cable troubleshooting and bandwidth qualification tester specifically for network technicians. It has all the power you need to see whether your cable is qualified to support 10/100, VoIP or Gigabit Ethernet and quickly solve network connectivity problems in one intuitive, handheld tool.

CableIQ gives network techs new vision into cabling bandwidth
CableIQ is the first cabling tool designed for network technicians who need to troubleshoot and qualify cabling bandwidth. It gives even the most novice tech vision to see what speeds existing cabling can support, quickly isolate cabling from network problems, and discover what is at the far end of any cable. That means network techs can close trouble tickets faster, reduce on-call time, and save money by better utilizing their existing infrastructure.
Reduce escalated problems by as much as 30%
CableIQ's powerful troubleshooting capability and intuitive interface enable frontline technicians to identify and troubleshoot a wider range of infrastructure problems. Is the port active? Are the duplex settings matched? Is it a network problem or a cable problem? Can the cable support the required network bandwidth? CableIQ is the only tool that can answer all these questions before trouble tickets are escalated to the next level.
Troubleshoot cabling faults in half the time
CableIQ shows you whether your cabling is qualified to support the network's required bandwidth, and provides detailed information on the nature and location of cabling performance faults. Intelligent wiremap graphically displays the cable‘s wiring configuration, and shows the distance to opens and shorts. Advanced diagnostics also identifies and locates non-wiremap related connection faults, such as crosstalk or large impedance changes. Built-in IntelliTone digital technology allows you to tone and trace without disconnecting from the network. With CableIQ, your techs can close trouble tickets faster by cutting cable troubleshooting time in half.
Ensure a smooth transition to VoIP or Gigabit Ethernet
When you deploy Voice over IP (VoIP) or Gigabit Ethernet, you want to make sure the existing cabling will support the bandwidth requirements of your new equipment. Your cabling was certified, but moves adds and changes have rendered many links incapable of running desired speeds. CableIQ quickly reveals whether a link, including patch cords, is qualified for voice, 10/100BASE-T, VoIP, or Gig. Knowing your cabling‘s bandwidth capabilities before upgrading can prevent countless hours of future downtime and labor hours wasted on unnecessary troubleshooting.
Choosing the Right Tool for the Job
When to use a qualification tester: If you are a network technician, and need to see whether the existing cabling will support your 1000BASE-T network, a qualification tool is the right choice. If you need to troubleshoot connectivity problems and isolate cabling problems from network problems, then qualification is the perfect solution. If you have an existing network and are doing small adds, moves, and changes, or are setting up a temporary network and just need to qualify it for a specific network technology, a qualification tool is a good option.
When to use a certification tester: If you're a commercial installer or network owner who needs to prove that all cabling has been installed correctly, and meets TIA or ISO link specifications, you must certify it. If you are in a troubleshooting environment, and need to show unequivocally that the link under test is failing category 5e or 6 performance requirements according to TIA or ISO standards, your only choice is a certification tool. If you have a mixture of fiber and copper cabling, and often need to test both, cable certification tools do that best.

- Copper qualification tester troubleshoots and qualifies Ethernet network cabling speed (10/100/1000/VoIP)
- Works on live networks to provide Ethernet switch detection and device configuration
- Measure network capacity (10 Meg, 100 Meg, 1 Gig) to determine support for VoIP, data and video
- Advanced troubleshooting diagnostics; insertion loss, cross talk, noise issues
- Core troubleshooting features; length, distance to fault, graphical wire mapping, opens, shorts, power over Ethernet (POE) detection
- Tests all copper cabling media: twisted-pair, coax, and audio
- Locate and trace cables with digital toning technology. Requires IntelliTone 200 Digital Probe (included with CIQ-KIT)
Feature
- Isolate cabling problems from network problems. Save time and money by escalating fewer trouble tickets.
- See existing cabling bandwidth. Four-second test quickly determines if your existing cabling can support voice/10/100, VoIP or Gigabit Ethernet.
- Troubleshoot cabling performance faults. Determine why the existing cabling plant cannot support the desired network speed (e.g. connection fault at 7 feet).
- Free up 10% or more of your switch ports. Discover what is at the far end of any cable, whether it is an open cable, a PC, an analog phone, or switch.

Ulasan Produk

Tidak ada ulasan