FLUKE Networks Blade Storage Case
#Grup produk P111159530
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fluke Networks offers a variety of blades so you can get the job done.
Fluke Networks increases the versatility and flexibility of its line of impact tools by offering a wide variety of interchangeable blades that permit each tool to perform multiple functions. From our high-performance EverSharp blades, to our unique blade storage kit cases, Fluke Networks has the blades you need to terminate blocks and jacks quickly.
EverSharp blades stay sharper longer
Fluke Networks offers three EverSharp Blade designs: the EverSharp 66/110 Cut Blade, the EverSharp 110 blade and the EverSharp 66 blades. Through special processing of the metal, these high performance blades stay sharper longer than other competitive blades. Sharper blades provide better terminations at the block, leading to quality installs. These blades fit the D914S, D914, D814 and D214 Punchdown Tools.
Unique blade storage case helps prevent loss
This unique blade storage case helps eliminate the problem of losing and damaging individual impact tool blades by keeping them together in one place. The compact size of the case makes it easy to carry in a pocket or clip onto a belt or tool pouch.
Fluke Networks increases the versatility and flexibility of its line of impact tools by offering a wide variety of interchangeable blades that permit each tool to perform multiple functions. From our high-performance EverSharp blades, to our unique blade storage kit cases, Fluke Networks has the blades you need to terminate blocks and jacks quickly.
EverSharp blades stay sharper longer
Fluke Networks offers three EverSharp Blade designs: the EverSharp 66/110 Cut Blade, the EverSharp 110 blade and the EverSharp 66 blades. Through special processing of the metal, these high performance blades stay sharper longer than other competitive blades. Sharper blades provide better terminations at the block, leading to quality installs. These blades fit the D914S, D914, D814 and D214 Punchdown Tools.
Unique blade storage case helps prevent loss
This unique blade storage case helps eliminate the problem of losing and damaging individual impact tool blades by keeping them together in one place. The compact size of the case makes it easy to carry in a pocket or clip onto a belt or tool pouch.
Feature
Keep your blades organized and secure with our unique blade storage caseProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
