Schneider Time Relay

Sebelum PPN:
Rp3.399.900
Spesifikasi
Contacts Type And Composition1 C/O timed contact, cadmium free
Control TypeRotary knob, Diagnostic button, Potentiometer external
Control signal pulse width (ms)100 ms with load in parallel, 30 ms
Housing MaterialSelf-extinguishing
Immunity to Microbreaks (ms)10
Insulation resistance (MΩ at 500 V DC)100 conforming to IEC 60664-1
Nominal Output Current (A)8
Rated Supply Voltage (V AC/DC)24 to 240 50/60 Hz
Recovery Time (ms)120 on de-energisation
Release input voltage (V)<= 2.4
Repeat accuracy (%)+/- 0.5 conforming to IEC 61812-1
Setting accuracy of time delay (%)+/- 10 % of full scale at 25 °C conforming to IEC 61812-1
Supply Frequency (Hz)50 to 60 +/- 5 %
Temperature Drift (°C)+/- 0.05%
Tightening Torque (N m)0.6…1 conforming to IEC 60947-1
Time Delay Range30 to 300 h, 3 to 30 min, 30 to 300 s, 0.05 to 1 s, 30 to 300 min, 10 to 100 s, 0.3 to 3 s, 3 to 30 h, 1 to 10 s
Time Delay TypeAsymmetrical on-delay and off-delay
Voltage Range0.85 to 1.1 Us
Voltage drift (V)+/- 0.2%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony RE22 modular dual function timer can be set between 1 seconds and 300 hours, has an output rating of 8 amperes and it is 22.5 millimeters wide. It provides function Ak and function Akt and it is mountable on DIN rail. This modular dual function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. It also offers a sealable cover, simple and precise settings with rotary trimmers. Selectable timing range offers a one stop solution for your power management system. Dual function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC.

Connections - terminal
Screw terminals, 1 x 0.5 to 1 x 3.3 mm² (AWG 20 to AWG 12) solid without cable end, 2 x 0.5 to 2 x 2.5 mm² (AWG 20 to AWG 14) solid without cable end, 1 x 0.2 to 1 x 2.5 mm² (AWG 24 to AWG 14) flexible with cable end, 2 x 0.2 to 2 x 1.5 mm² (AWG 24 to AWG 16) flexible with cable end
Feature
- Diagnostic button to check downstream circuit immediately, shorten the commission and troubleshooting time
- Wide range of time delay for adjustment: from 0.01 s to 999 hrs.
- Compatible with a wide range of applications including machines, buildings, water segments, and HVAC.
- Unprecedented accuracy, predictive maintenance, and superior security.
- Flexible choice of screw or spring connection terminals for wiring.

Ulasan Produk

Tidak ada ulasan