Schneider Power Base

Sebelum PPN:
Rp2.799.900
Spesifikasi
Auxiliary Contact Composition1 NO + 1 NC
Auxiliary Contacts TypeLinked contacts (1 NO + 1 NC), Mirror contact (1 NC)
Control Circuit Voltage (VAC/VDC)24 to 240
Conventional Free Air Thermal Current (A)12
Device ApplicationMotor control, Motor protection
Heat Dissipation (W)2 for control circuit with LUCA, LUCB, LUCC, LUCD
Maximum Operating Rate (cyc/hour)3600
Mechanical Durability (M cycles)15 cycles
Network Frequency (Hz)40 to 60
Operating Time (ms) 35 to 75
Poles Description3P
Product CertificationsCE, UL, CSA, CCC, EAC, ASEFA, ATEX, Marine
Rated Insulation Voltage (V) 690 (IEC), 600 (UL/CSA)
Rated Operational Current (A)9 to 12
Rated Operational Voltage (VAC)690 for power circuit
Rated Service Breaking Capacity (kA)4 to 50
Safety Reliability LevelB10d = 1369863 cycles with nominal load, B10d = 20000000 cycles with mechanical load
Suitability For IsolationYes
Typical Current Consumption (mA)130 to 280
Utilisation CategoryAC-43, AC-44, AC-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys U standard power base, 3 poles (3NO), 12A/690V, to be completed with a control unit LUC to form a TeSys U starter controller, for 3-phase motor applications up to 5.5kW@400V. Base composed of power contacts, control coil, rotary handle, with a modular design for additional modules to form a "all in one" starter controller with basic or advanced protection and control functions. It is equipped with a control terminal block, and blanking shutters covering the empty cavities. It provides a high breaking capacity Icu 50kA@400V, start-stop control guaranteed for 3600 cycles/hour. Very compact (45mm width), DIN-rail mounting and screw fixing, with a padlockable rotary handle. Certified when used in conjunction with a LUC control unit (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Feature
- Number of direction of rotation to be controlled is 1
- Type of control to be achieved is Basic control
- Modular, plug & play structure helps you to perform quick maintenance
- Direct access to detailed information for every motor starter of your installation
- Advanced motor management system

Ulasan Produk

Tidak ada ulasan