Mitsubishi Electric Inverter FR-E700 Series 3-Phase (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Control MethodSinusoidal PWM control, Vector control
Cooling MethodSelf-cooling
Dimensions (HxWxD) (mm)128x150x170
Frequency Setting Resolution Analog (Hz)0.06/60
Frequency Setting Resolution Digital (Hz)0.01
Input Frequency (Hz)50/60
Input Voltage (VAC)380-480, 3-phase
Output Frequency (Hz)0.2-400
Output Voltage (V AC)380-480, 3-phase
Overload Capacity (%) for 3 seconds200
Overload Capacity (%) for 60 seconds150
Rated Output Capacity (kW)2.2
Rated Output Current (A) 5
Speed Control Range (Sensorless vector)0.18055555555555558
Starting Torque at 1 Hz (%)150 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features:
- Compact design with built-in EMC filter
- Easy parameter setting with the integrated keypad
- Advanced sensorless vector control
- High starting torque and precise speed control

Ulasan Produk

Tidak ada ulasan