Graco Texture Sprayers

Sebelum PPN:
Rp109.999.900
Spesifikasi
Air Flow (CFM)6.1 @20psi
Amps (A)15
ApplicationRemodel Contractor; Residential
Flow Rate (gpm)1.4
For use withAcrylic Texture; Joint Compounds; Wall and Ceiling Spray Textures
Height (inch)40-29/32
Hopper Capacity (gal)10
Horsepower (HP)1.7
Hose Inside Dia. (inch)3/4
Hose Length (ft)25
Includes(4) Round Nozzles; 25ft Air Hose; 25ft Material Hose; Lightweight Spray Gun
Length (inch)23-39/64
Maximum Hose Length (ft)25
Operating Pressure (psi)70
Paint Sprayer Sub-BrandRTX 1400SI
Power SourceAC Motor
Tip Size Included (mm)4; 6; 8; 10
UNSPSC31211908
Voltage (V)120
Width (inch)19-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait