Parker Refrigerant Push-to-Connect Tube Fittings

Sebelum PPN:
Rp599.900
Spesifikasi
Compatible Copper Tube TypeType ACR; Type K; Type L; Type M
Compatible Tube MaterialCopper
Fitting MaterialBrass
Fitting Side A Connection TypePush-Fit
Fitting Side A Tube Outer Diameter (inch)5/8
Fitting Side B Connection TypePush-Fit
Fitting Side B Tube Outer Diameter (inch)5/8
Maximum Operating Pressure (psi)870
Maximum Operating Temperature (°F)250
Resistance PropertiesVibration-Resistant
SeriesZoomLock
Specific Fitting ShapeCoupling
StandardsANSI 15; ANSI 31.5; ASHRAE-15; ASME B31.5; ASTM B280; UL SA7511; UNI EN 12735
System of MeasurementImperial
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These push-to-connect tube fittings can be removed from pipes using an appropriate removal tool. They have durable brass bodies and install securely on refrigerant tubing for leak-free connections.

Ulasan Produk

Tidak ada ulasan