NELSON Garden Hose Repair Fittings (Sambungan Selang)

Sebelum PPN:
Rp149.900
Spesifikasi
Fitting MaterialMetal x Metal
Fitting MovementRigid
For Hose I.D. (inch)5/8; 3/4
Hose Fitting A Connection TypeGHT
Hose Fitting A GenderMale
Hose Fitting A Size (inch)5/8; 3/4
Hose Fitting B Connection TypeGHT
Hose Fitting B GenderFemale
Hose Fitting B Size (inch)5/8; 3/4
Material Grade6061
Maximum Working Pressure at 70°F (psi)60
UNSPSC40142008

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Garden hose end repair kits are fittings that fix and secure the ends of damaged hoses for continued use in garden hose assemblies. These fittings have raised ridges (or barbs) on one end of the fitting that hold it firmly in place when it is inserted into the damaged hose, creating a leak-resistant seal.

Ulasan Produk

Tidak ada ulasan