KIHLBERG Foot-Operated Bottom Carton Staplers

Sebelum PPN:
Rp53.999.900 - Rp54.999.900
Spesifikasi
Basic Power SourceManual
Compatible with Staple BrandKihlberg
For Box Wall TypeDouble Wall; Single Wall
For Crown StyleC
For Staple Crown Width (inch)1-1/4
For Staple FormatStick
For Staple Leg Length (inch)5/8; 3/4; 7/8
Height (inch)53-1/8
Length (inch)36-1/4
Operation TypeFoot Operated
Staple Capacity300
Stapler TypeBox-Bottom
Throat Height (inch)15-5/8
UNSPSC44121615
Width (inch)29-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual foot-operated bottom staplers operate when pressure is applied using a foot petal to activate the stapler arm, sealing the carton with each step.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan