ULTRATECH Filter Socks

Sebelum PPN:
Rp6.499.900 - Rp6.699.900
Spesifikasi
ColorGreen
Length (ft)9
Outer Mesh MaterialPolymer
Outside Skin MaterialPolymer
Recycled Content (%)No Recycled Content
Size (WxHxL) (inchxft)7x4x9
Sock/Boom ProfileFlat
Standards40 CFR 122.26, NPDES, TMDL Requirements
UNSPSC47131904
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter socks prevent contaminated water and debris from reaching storm drains. Socks are placed in front of or around the drain to filter contaminants from water before it reaches the grate. Water flows through the filter while trapping silt and other contaminants.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan