KABA ILCO Door Strike Plates

Sebelum PPN:
Rp649.900 - Rp679.900
Spesifikasi
HardwareIncluded
Length (inch)2-29/32
MaterialBrass
Strike TypeLockable
UNSPSC46171503
Width (inch)1-25/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust-proof strike plates mount directly onto the floor and pair with doors that use bottom bolts, such as sliding or French doors. They use a spring mechanism that lets the latch enter the strike plate when the door closes; when opened, the spring pushes the strike back into a seated position to prevent dust, dirt, or debris from entering the strike hole.

Ulasan Produk

Tidak ada ulasan