MICRO 100 Countersink & Center Drill Sets

Sebelum PPN:
Rp15.999.900
Spesifikasi
Body Diameters Included (inch)3/64; 5/64; 7/64; 1/8; 3/16; 7/32
Countersink Angle (°)60
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
IncludesWood Case
Largest Body Dia. (inch)7/32
Material - MachiningCarbide
Measurement SystemFractional Inch
Number of Flutes1
Number of Pieces6
Shank Type - MachiningStraight
Smallest Body Dia. (inch)3/64
UNSPSC27112812

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Center drills consist of a pilot drill and a countersink and are used to create holes at the center of a piece of stock so it can be turned between centers on a lathe. The pilot drill creates a small hole in the stock and the countersink expands the hole, leaving a small gap at the bottom of the hole that helps protect the lathe's centers from damage when the stock is turned on it. These sets contain multiple center drills in a range of sizes.

Ulasan Produk

Tidak ada ulasan