KEO Center Drill (Mata Bor Center)

Sebelum PPN:
Rp1.499.900 - Rp7.499.900
Spesifikasi
Countersink Angle (°)60
Countersink StylePlain
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Material - MachiningCobalt
Measurement SystemMetric
Trade SizeLong
UNSPSC27112812

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extended-length center drills are longer than standard center drills and can access hard-to-reach workpieces. These center drills have a plain tip, which is the standard choice for creating center holes in a piece of stock to prepare it for turning between centers on a lathe.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan