RAINGUARD Anti-Graffiti Coatings (Cat Pelapis)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Activator RequiredNo
Activator, Base, Paint or PrimerBase
Application MethodBrush; Roller; Spray
Base TypeWater
Coating TypeNon-Sacrificial Anti-Graffiti Coating and Water Repellent
ColorClear
Color FamilyClears
Container Size (gal)1
Container TypeBottle
Coverage Area (ft²/gal)Up to 200
Cure Time (day)5 to 7
Dry Time (hour)1
Dry Time to Recoat (hour)1
FeaturesDoes Not Darken Surfaces; Easy to Apply; Exclusive MICRO-LOK Formulation; Non-Sacrificial
FinishNatural
For use withCement Plaster; EFIS; Masonry Block; Porous Stone; Unglazed Tile; Unpainted Surfaces; Vertical Porous Surfaces
Heat ResistantYes
Maximum Application Temperature (°F)120
Maximum Temperature Resistance (°F)212
Mildew ResistantYes
Minimum Application Temperature (°F)40
Number of Components1-Step System
Resin TypeSilicone
Surface MaterialBrick; Masonry; Paver; Stone; Stucco; Unpainted Concrete; Wood
Surface TextureRough; Smooth
System SeriesBlok-Lok
UNSPSC31211504
UV ResistantYes
Use LocationExterior; Interior
VOC CompliantYes
VOC Content (g/L)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan