MACURCO Accessories for Portable Gas Detectors

Sebelum PPN:
Rp2.199.900
Spesifikasi
Accessory BrandMACURCO Macurco
FeaturesCompact Design; Doe Level Vi Compliant; No Load Power Consumption <0.075W; Over Voltage, Over Current, and Short Circuit Protections; Universal Input Voltage Range; Up to 25.2W Continuous Power
For Compatible Detector SeriesCommercial Series
For use withCM-E1; GD-2B
Input Current (A)0.75
Maximum Operating Temperature (°F)158
Minimum Operating Temperature (°F)-22
Operating Voltage (V)24 DC
Overall Depth (inch)1.1
Overall Height (inch)3.6
Overall Width (inch)1.5
SeriesCommercial Series
StandardsEN55022 (CISPR22) Class B; EN55024, Heavy Industry Level (Surge L-N : 1KV), Criteria A; EN61000-3-2,-3; EN61000-4-2,3,4,5,6,8,11
UNSPSC46171613

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan