KROHNE Vortex Flowmeter (Flowmeter Elektromagnetik)

Sebelum PPN:
Rp129.999.900
Spesifikasi
Measurement PrincipleVortex
Measured MediaLiquids, Gases, Steam
Process PressureMax. 100 barg / 1450 psig
Process Temperature (°C)-40…+240 (-40…+464°F)
Analogue Output (mA)4…20
Digital outputFOUNDATION™ fieldbus, HART, Profibus-PA
Discrete OutputLimit switches, Pulse, Frequency, Status
Flange ConnectionEN (1092-1): DN15…300, ASME (B 16.5): ½…12\", JIS (B 2220): 15…300A
Other ConnectionSandwich (wafer) Connection: EN (1092-1): DN15…100, ASME (B 16.5): ½…4\"

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Vortex flowmeters are suitable for a wide range of media. This is particularly true of the
OPTISWIRL 4200. Its capability to OPTISWIRL 4200 master even fluctuating pressures and temperatures turns it
into an ideal all-rounder for the measurement of energy carriers in auxiliary and supply
processes.
Already the basic version of the OPTISWIRL 4200 OPTISWIRL 4200 OPTISWIRL 4200 is equipped with a temperature compensation
for saturated steam applications. With the optional pressure sensor the OPTISWIRL 4200 OPTISWIRL 4200 OPTISWIRL 4200 has an
integrated density compensation available, which even allows an exact measurement of gases
and superheated steam with varying process conditions. The additional integrated gross and net
heat measurement makes the OPTISWIRL 4200 OPTISWIRL 4200 OPTISWIRL 4200 to be a reliable partner for advanced energy
management systems.
With the novel AVFD (Advanced Vortex Frequency Detection) the OPTISWIRL 4200 OPTISWIRL 4200 OPTISWIRL 4200 is fitted with
an up-to-date signal filter. It analyses the measured signal and eliminates interferences and
perturbations. Thereby, stable measurements can even be realised under demanding process
conditions.
The OPTISWIRL 4200 OPTISWIRL 4200 OPTISWIRL 4200 was designed for the safety-relat OPTISWIRL 4200 ed applications from the very beginning. It
was developed according to the standard IEC 61508 edition 2. The certification is effected within
the scope of a Full Assessment by TÜV Süd. Thereby the OPTISWIRL 4200 OPTISWIRL 4200 OPTISWIRL 4200 can be used for OPTISWIRL 4200
continuous volume flow measurement in safety-related applications with classification SIL2.
Feature
Vortex flowmeter
- Integrated pressure and temperature compensation
- Development acc. to IEC 61508 edition 2, for SIL2
- Gross and net heat measurement for hot water and steam
- Comprehensive communication options
- Remote version with field housing converter with connection cable up to 50 m/164 ft

Ulasan Produk

Tidak ada ulasan