KZE Wafer Butterfly Valve SS304 with Worm Gear (Katup Kupu-Kupu)

Sebelum PPN:
Rp9.599.900 - Rp13.999.900
Spesifikasi
Appopriate MediumAir, water, steam, gas, oil, alkali, salt, and weak corrosion medium etc.
Appropriate Temperature (°C)Stainless steel: -40~600
Body MaterialCI (cast iron)
ConnectionWafer Type
Dimensions n-d (mm)16-26
Disc MaterialStainless Steel 304
Drive ModalityWorm wheel drive / gas drive / electric drive
Filler MaterialFlexible graphite
Leakage<0.1xDNmm³/s (accordance GB/T13927-92 standard)
Nominal Pressure (MPa)PN 0.6-2.5
Seal MaterialEPDM
Test Pressure (MPa)0.66-2.75
TypeLever Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specialized manufacture, Specialized service, RFS valve devote to satisfy user's expectation, improving service quality continuously. keeping improving.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Small and light, easy for installation and repair, and can be installation on any position
- Simple structure, compact, Prompt 90 degree turn round, open and close.
- Small operating torque
- Flow rate characteristic tend to straight, well regulate
- Open and close test over 10000 times, long life.
- Complete seal, no leakage during air testing.
- Choose different material as parts, fit for kinds of medium.

Ulasan Produk

Tidak ada ulasan