KZE Flanged Thread 2-Part Ball Valve ANSI SUS304 (Katup Bola)

Sebelum PPN:
Rp1.199.900 - Rp9.099.900
Spesifikasi
ConnectionFlanged Connection
Nominal Pressure (Psi)150/300
Seal Test Pressure (Low Pressure) (Mpa)0.6
StandardANSI: Americon Standard
Strength Test Pressure (Mpa)PT 3.0/7.5
StructureStraight Bore
Suitable MediumWater, oil, gas, nitric acid, acetid acid
Suitable Temperature (°C)-40~180 (WCB, CF8, CF8M,Ti, Ni)
TypePneumatic
Valve Body MaterialStainless Steel 304

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique design and high platform structure. ISO5211 connection, easy to be installed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Unique design and beautiful appearance
- High platform structure and ISO5200 connection, makes the installation of electric or pneumatic actuator to be more professional.
- Valve body is overlaid with reinforced bar, which can be permanently used in corrosion medium, and keep away from the cracking and failure during the installation
- Grinding process of the valve stem reduces the torque of electric or pneumatic valve during the installation.
- The valve body of carbon steel is phosphate coated, which won't be discolored and rusty. It is durable and beatiful.

Ulasan Produk

Tidak ada ulasan