Sebelum PPN:
Rp529.900
Spesifikasi
Dimensions (mm)86x86x35
Interfaces2 x FE LAN ports, 1 x RJ11 Telephone port, 1 x USBv2.0
Maximum Wireless Speed (Mbps)300
Maximum Transmit Power (dbm)18
Compliant StandardsIEEE 802.11n/g/b
Frequency Range (GHz)2.4-2.483
Maximum Concurrent Clients12
Power Consumption (W)9 (Max)
Wireless Security Settings64/128 WEP, WPA-PSK, WPA2-PSK, WPA&WPA2-PSK, WPA, WPA2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
W312A is the latest generation wall plate Wi-Fi access point (AP) which can be installed in any 86mm wall plate without breaking the existing decorations and is easily managed.
It is well suited to university dormitories, hospital wards, hotel rooms and other sites with densely divided rooms.
It helps mitigate signal quality problems caused by traditional AP deployment in such sites, and greatly reduces capital expenses and operation expenses in running these sites.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait