INAX Valsrock Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp7.299.900
Spesifikasi
Actual Dimension (mm)302x150.5
Both Joints Dimensions (mm)303x151.5
Quantity per m² (pcs)22.6
Thickness (mm)6.0, 8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VALSROCK It is a design that was inspired by the design of the stone material mined in the Vais region of Switzerland.
Warning
- There are a large number of patterns and a large color width to bring out the texture of the material.
- The natural stone is faithfully reproduced, and you may see crack patterns and crystal patterns.
- 303x151 single side small end finish (short side), 151single side finish is available, so horizontal lining is recommended.
-There is a direction in the pattern, but it is as sumed that you use it randomly.
- The module of this product is designed with approximately 1.0mm of the joint width in both vertical and horizontal directions, and you can see the adhesive comb eye and so on.
-Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- One side colored pieces are by paint.

Ulasan Produk

Tidak ada ulasan