INAX Tsuchinoha Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp8.399.900
Spesifikasi
Actual Dimension (mm)302x150.5
Both Joints Dimensions (mm)303x151.5
Quantity per m² (pcs)22.6
Thickness (mm)6.0, 8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TSUCHINOHA Creative design with the ceramic relief of solidi ed soil and expressive earthware reproduced.
Warning
- Pottery has been faithfully reproduced, expressing its unique uneven colors and small spots. Multiple patterns are packed randomly and the pattern cannot bedesignated.
- There are a large number of patterns and a large color width to bring out thetexture of the material.
- 303x151 single side small end finish and 151 single side small endfinish are available, so horizontal lining is recommended.
- The module of this product isdesigned with approximately 1.0mm of the joint width in both vertical and horizontaldirections, and you can see the comb shaped adhesive and so on.
- Because the smallend is not decorated, the color is different from the surface. Please check the actual sample.
- One side colored pieces are by paint.

Ulasan Produk

Tidak ada ulasan