INAX Smoke Wood Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp8.399.900
Spesifikasi
Actual Dimension (mm)605x150.5
Both Joints Dimensions (mm)606x151.5
Quantity per m² (pcs)11.3
Thickness (mm)9.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMOKE WOOD Recommended for chic and luxury living room with the design or straight grain and relief with curved surface.
Warning
- There are a large number of patterns and a large color width to bring out the texture of the material.
- Relief has directionality, so the design would look differentbetween horizontal and vertical installment. Please consider the direction for installment withthe actual sample.
- The module of this product is designed with approximately 1.0mm ofthe joint width in both vertical and horizontal directions, and you can see the comb shapedadhesive and so on.
- Because the small end is not decorated, the color is different from thesurface. Please check the actual sample.
- One side colored pieces are by paint

Ulasan Produk

Tidak ada ulasan