INAX Luxury Mosaic II Wall Tile (Keramik Lantai)

Sebelum PPN:
Rp7.199.900
Spesifikasi
Actual Dimension (mm)25.25x25.25
Quantity per m² (sheet)11.3
Thickness (mm)6.0, 8.5
TypeNet Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LUXURY MOSAIC II An expressive mosaic with accented colors creates a chic, luxurious space.
Warning
- There are a large number of patterns and a large color width to bring out the texture of the material.The sheet dimensions are 303 x 303 mm.
- Please assign in sheet unit when assigning.
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- This product mixes several relief surface shapes.
- The sheet has directionality and bright colored pieces are lined up at the top left, which is the recommended installation method.
- The direction of the relief is made to be random, but the relief may be in the same direction.
- The inside dimensi on of the 90° corner is (19.25 + 19.25) x 25.25 mm regardless of the thickness.
- The 25 corner (fitting feature) is a feature that reduces the unevenness of the inside corner by aligning the particles of the same thickness in the inside corner part, but it does not mean to become completely flat because it has a design.

Ulasan Produk

Tidak ada ulasan