INAX Land Stonish Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp5.399.900
Spesifikasi
Actual Dimension (mm)74.75x24.25
Both Joints Dimensions (mm)303x303
Quantity per m² (sheet)11.3
Thickness (mm)7.5; 9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LAND (STONISH) A beautiful shadow is expressed with the mosaic of the stone texture. Recommended for accents such as living room.
Warning
- This product is designed to have a joint width by about 1.0 mm in both vertical and horizontal directions, and you can see the back net and the adhesive comb etc.
- Because the small end is not decorated, the color is di erent from the surface. Please check the actual sample.
- This product mixes multiple relief surfaces.
- The internal dimension of a 90° bend is (65.0+27.5) x 24.25 mm regardless of the thickness.

Ulasan Produk

Tidak ada ulasan