INAX Ecocarat Plus Wazaiku (Keramik Lantai)

Sebelum PPN:
Rp4.399.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WAZAIKU A design with the soft texture and grain pattern, combined with traditional Japanese paper material.
Warning
- Textures of Japanese paper and wood grain have been faithfully reproduced, which makes patterns of fiber of Japanese paper or comb shaped adhesive.
- Joints of this product are separated by the specification, which makes the back net and striped marks visible. The joint width between sheets and the one within sheets are kept simi lar, so that the product is instal led with a natural look (1.0mm±0.8mm, depends on the product).
- Because the small end is not decorated, the color is different from the surface. Especially, the colors of grain pattern on thick pieces are significantly different from the small end. Please check the actual sample.
- This product mixes several relief surface shapes.
- One side colored pieces are by paint.
- For the design, vertical direction is recommended. Features are basically designed vertically.

Ulasan Produk

Tidak ada ulasan