INAX Ecocarat Plus Tourenji (Keramik Lantai)

Sebelum PPN:
Rp5.899.900
Spesifikasi
Actual Dimension (mm)201x24.25
Both Joints Dimensions (mm)303x202
Quantity per m² (sheet)16.9
Thickness (mm)7.0; 9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TOURENJI Design with the motif of vertical lattice, Japanese traditional architectural element.
Warning
- Pottery is faithfully reproduced, expressing its unique uneven colors and small spots. Further, graze with a different luster is partially used, which changes the appearance depending on the lighting and irradiation conditions. Especially, TOR3 becomes glossy depending on irradiation conditions.
- Joints of this product are separated by the specification, which makes the back net and striped marks visible. The joint width between sheets and the one within sheets are kept similar, so that the product is installed with a natural look (1.0mm±0.8mm, depends on the product).
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- This product mixes several relief surface shapes.
- One side colored pieces are by paint.
- For the design, vertical direction is recommended. Features are basically designed vertically.

Ulasan Produk

Tidak ada ulasan