INAX Ecocarat Plus Nordic Color (Keramik Lantai)

Sebelum PPN:
Rp6.999.900
Spesifikasi
Actual Dimension (mm)150.5x24.25
Both Joints Dimensions (mm)303x303
Quantity per m² (sheet)11.3
Thickness (mm)6.5; 8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NORDIC COLOR Design with a combination of smooth textures of subtle colors and hand-made earthware.
Warning
- Pottery has been faithfully reproduced, expressing its unique unevencolors and small spots.- Joints of this product are separated by the specification, whichmakes the back net and striped marks visible. The joint width between sheets and the onewithin sheets are kept similar, so that the product is installed with a natural look(1.0mm±0.8mm, depends on the product).- Sheet has a single pattern and directionality.Please consider the direction stretching, either making it consistent or random.- Becausethe small end is not decorated, the color is different from the surface. Please check theactual sample.
- The 25x151 net mounted (fitting feature) is a feature that reduces theunevenness of the in corner by aligning grains of the same thickness in the in corner part,but it does not mean become completely flat because it has a design.
- One side coloredpieces are by paint

Ulasan Produk

Tidak ada ulasan