INAX Ecocarat Plus Grand Quartz (Keramik Lantai)

Sebelum PPN:
Rp8.899.900
Spesifikasi
Actual Dimension (mm)605x302
Both Joints Dimensions (mm)606x303
Quantity per m² (sheet)5.6
Thickness (mm)7.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GRAN QUARTZ Powerful design that utilizes the rough stone pattern of quarzite.
Warning
- Natural stone has been faithfully reproduced, you may see a cracking pattern.
- There are a large number of patterns and a large color width to bring out the texture of the material.
- 606x303 single side small end finish (right) and 303 single side small end finish (right) are available, so horizontal lining is recommended.
- Pattern has directionality, but assumes that you use randomly.
- The module of this product is designed with approximately 1.0mm of the joint width in both vertical and horizontal directions, and you can see the comb shaped adhesive and so on.
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- One side colored pieces are by paint.
- Multiple patterns are packed randomly and the pattern cannot be designated.

Ulasan Produk

Tidak ada ulasan