INAX Calm Wood Wall Tile (Keramik Lantai)

Sebelum PPN:
Rp4.999.900
Spesifikasi
Actual Dimension (mm)150.5x24.25
Both Joints Dimensions (mm)303x303
Quantity per m² (sheet)11.3
Thickness (mm)6.5; 8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CALMWOOD Sophisticated wood design is recommended for natural interior accents.
Warning
- There are a large color width to bring out the texture of the material.
- This product is designed to have a joint width by about 1.0 mm in both vertical and horizontal directions, and you can see the back net and the adhesive comb etc. The sheets has a directionality in one pattern, but it is assumed to be used randomly.
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
-This product mixes multiple relief surfaces.
- The internal dimension of a 90° bend is (65.3+27.5) x 24.25 mm regardless of the thickness.
- The 25 x 151 single sided small edge (short side) net mounted is a feature that reduces the unevenness of the in corner by aligning grains of the same thickness in the in corner part, but it does not mean become completely flat because it has a design.

Ulasan Produk

Tidak ada ulasan