INAX Urinal Integrated Sensor AutoSENZ Wall Hung (Urinoir)

Sebelum PPN:
Rp18.999.900
Spesifikasi
2 Types of Flushing ActivationAuto Sensing & Manual Operation
Cleaning ModeTemperatory suspend IR sensing fuction and button flushing (if applicable) for 10min; facilitating daily cleaning process
Demand Water Pressure (Mpa)0.07 to 0.75
Depth (mm)374
Environment ProtectionUrinal will flush once after idling for 24h
Height (mm)808
Power Box ModelDC Battery Box (1009379990)/AC Power Box (1009409990)
Power Supply (V)DC6/AC220
Stadium ModeIf usage frequency is high (i.e less than 2s time interval between users), the urinal will flush once every 2 minutes instead
Width (mm)340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan