INAX Kran Sensor Deck Mount AutoSENZ

Sebelum PPN:
Rp11.999.900
Spesifikasi
Depth (mm)166
Height (mm)138
TypeMono
Width (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AutoSENZ Sensor Faucet is designed with modern sensibility and practical functionality. It transforms the communal space in any commercial bathroom by combining thoughtful design and innovative technology, meeting your everyday needs.
Feature
- POWER SAVE: Up to 7 years of battery life based on 150 uses per day.
- PRESET PROGRAM​: Ensures easy hygiene and maintenance with 7 preset programs that combine cleaning, auto-rinsing and thermal disinfection modes.
​- PRECISE SENSOR​: Infrared technology ensures accurate detection for hands-free activation.
- SHINE PLUS​: Chrome finish for long-lasting shine.
- WATER SAVING​: Meets LEED '4 ticks' and other standards in Asia Pacific with a flow rate of ≤ 1.1liter/min at 0.415 MPa.

Ulasan Produk

Tidak ada ulasan