Aichi Tokei Turbin Gas Meter (Meteran Gas Turbin)

Sebelum PPN:
Rp58.999.900
Spesifikasi
Flow Capacity (m³/hour)10 to 100
Maximum Operating Pressure (kPa)100
Accuracy Flow Sensor±1%FS
Display TypeBW
Trip Flow IndicatorLCD, large type, 6 digits, displayable in units of 10L
Non-compensated Flow Accumulated IndicatorLCD, large type, 8 digits, displayable in units of 10L
BatteryLithium Battery, 12-24VDC ±10% (max. 0.19W, 7mA*6)
Connector DiameterRc2
Fluid (gas)City gas, LPG, Nitrogen, etc.
Installation PlaceIndoor
MaterialAluminium Alloy
Non-compensated Flow Instantaneous IndicatorLCD, 4 digits, displayable in units of 0.1m³/hour
Posture as InstalledHorizontal or Vertical
Working Temperature Range (°C)-10 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan