auBern Power Amplifier

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
Control FeaturesPower switch and Gain control
Crosstalk (dB)73/-57
Damping Factor> 200 (8Ω, 20Hz-400Hz)
Dimension (WxHxD) (mm)482x89x330
Frequency Response (Hz)20-20K (1W), ±1dB
Front Panel indicatorPower, signal, Clipping, protection LED lamp
IMD (%)0.35 (60Hz-7KHz, output to -30dB)
Input ConnectorOne balance XLR, one unbalanced RCA
Input Impedance (rated) (Ω)20K/ 10K (balanced/Unbalanced)
Input sensitivity (V)0.775/1.4 (rated power 8Ω)
Output connector4-POLE Speakon and a pair of terminals
Power Supply (V/Hz)250~230/50-60 (Plug: 10A)
Protection Short circuit, Overload, Overheating, Switching surge, Wireless interference
Rear Panel FeaturesStereo, Parallel, Bridge mode select, Input sensitivity options
SNR (dB)100 (20Hz-20KHz, Rated output power as a reference)
Switching Rate (V)> 10/US
THD (%)<0.5, 20Hz-20KHz
Voltage Gain (dB)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Professional Stereo 2 Channel power Amplifier, All Models in the series are powerful, rugged and reliable. They identical except for Output Power. Have 3 Mode/Separate Speaker Output : 80Ω, 40Ω & Bridge, (can be Stereo, Parallel, Mono & Bridge Mode).
- This series Built-in RCA & XLR for Connector Input, with selectable input Sensitivity: 0.775V and 1.4V and Speaker Terminal/Binding Post for output Connector.
- Have 2 Independent Gain control Knobs, 1 Power Switch & 1 Power Indicator, and Protection against Short Circuit, No Load, Switch Noise, Radio Frequency interference protection circuit.

Ulasan Produk

Tidak ada ulasan