auBern 2-Way Line Array Speaker

Sebelum PPN:
Rp129.999.900
Spesifikasi
Dimensions (cm)31x44x99
Dispersion100°H x 10°V
Drive Unit (inch)High 1.7; Mid/Low 2x 10
Frequency Response (Hz)120-20K
Impedance (ohm)16
Input/Output2x NL4R Speak-on
Packaging Dimension (cm)37x53x114
Power (W)RMS : 350; Peak : 700
Sensitivity (dB)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- QOP - 210 is compact high performance Line-Array Speaker. Built with high Quality material, equipped with 1.7inch HF Driver & 2 Pcs 10inch LF Driver Unit. This design will make sure each position enjoys good quality sound, at the same time, it ensure the precision coherence of sound and the strong dynamic impact.
- The construction of QOP-210 can hang 8 as group, finished Coating with polyurethane spraying, make it more durable and wearable (all-weather protection). Designed to provide high-definition solutions for large fixed installations and large touring sound reinforcement systems.
Use
APPLICATION FOR : Best for any Indoor/outdoor Event, FOH of Stadium, Banquet Hall, Theater, Auditorium, Church, Music/Concert Hall, Multi-Function Hall, Touring, Portable Application, etc

Ulasan Produk

Tidak ada ulasan