SATA Widened Manual Gantry Lift

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp51.999.900
Spesifikasi
Bottom Plate Fixing Holes16pcs
Bottom Plate Width (mm)3580
Bracket Type2+3 straight arms
Column Inner Width (mm)3000
Electronic Control Method24V safety voltage control box (standard)
Lifting Height (mm)1990
Machine Height (mm)3900
Minimum Height (mm)95
Motor HousingAluminium Alloy
Motor Power (kW)2.2
Pallet Heightening Sleeve (mm)70
Pallet Thread3 sections 70mm adjustable
Rated Load (t)4
Rated Load Drop Time (s)50
Rated Load Rise Time (s)60
Unlock MethodManual single side
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Manual unlocking on one side, automatic reset when hands are removed
- The oil cylinder is directly driven to avoid the potential safety hazard of chain breakage
- Standard tray heightening cover, suitable for SUV models
- The slide is extended to 1950mm to improve strength
- The number of sliders increased from 2 to 3, increasing the force-bearing area and improving stability.
- The slide is welded with 16mm steel plate to improve strength
- The bracket arm safety lock adopts a bevel tooth design to ensure that the gears fit tightly

Ulasan Produk

Tidak ada ulasan